Motion
14720
MI ITEM #01557674
MFR #14720
Your Price$7.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01557674
MFR #14720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.84/each(List $11.76)

Overview

Mfr description
14720 1/4X36 ZP 10/B STL SQUARES

Specifications

  • Material
    Steel
  • Type
    Oversized
  • Finish
    Zinc Plated
  • Thickness
    1/4 in
  • Length
    36 in
  • Width
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text