Motion
14740
MI ITEM #01557676
MFR #14740
Your Price$14.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01557676
MFR #14740

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.87/each(List $22.30)

Overview

Mfr description
14740 3/8X36 ZP 10/B STL SQUARES

Specifications

  • Material
    Steel
  • Type
    Oversized
  • Finish
    Zinc Plated
  • Thickness
    3/8 in
  • Length
    36 in
  • Width
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought