Motion
14760
MI ITEM #01557678
MFR #14760
List Price$50.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01557678
MFR #14760

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.51/each for your price

Overview

Mfr description
14760 5/8X36 ZP 6/B STL SQUARES

Specifications

  • Material
    Steel
  • Type
    Oversized
  • Finish
    Zinc Plated
  • Thickness
    5/8 in
  • Length
    36 in
  • Width
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text