Motion
14830
MI ITEM #01557685
MFR #14830
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01557685
MFR #14830

Mfr description
14830 1-1/2X36 ZP 2/B STL SQUARES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    1-1/2 in
  • Width
    1-1/2 in

Details

  • Finish
    Zinc Plated
  • Material
    Steel
  • Type
    Oversized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)