Specifications
Dimensions
- Length36 in
- Thickness1/2 in, 1/4 in, 3/16 in, 3/4 in, 3/8 in
- Width1/2 in, 1/4 in, 3/16 in, 3/4 in, 3/8 in
Details
- FinishZinc Plated
- MaterialSteel
- TypeStandard
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)