Motion
15200
Keystock - Oversized, 3/16 in Thickness, 1/4 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #01557690
MFR #15200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Oversized, 3/16 in Thickness, 1/4 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #01557690
MFR #15200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    3/16 in
  • Width
    1/4 in

Details

  • Finish
    Zinc Plated
  • Material
    Steel
  • Type
    Oversized

Overview

Mfr description
15200 3/16X1/4 PLTD 6/BDL RECT KS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought