Motion
15375
Keystock - Oversized, 5/16 in Thickness, 3/8 in Width, 12 in Length, Steel Material, Zinc Plated Finish
Mi Item #01557697
MFR #15375
Price$8.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Oversized, 5/16 in Thickness, 3/8 in Width, 12 in Length, Steel Material, Zinc Plated Finish
Mi Item #01557697
MFR #15375

Mfr description
15375 5/16X3/8X12 PLT 6/B RECT KYSTK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.82/each

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    5/16 in
  • Width
    3/8 in

Details

  • Finish
    Zinc Plated
  • Material
    Steel
  • Type
    Oversized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)