Motion
15515
Keystock - Oversized, 7/16 in Thickness, 1/2 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #01557703
MFR #15515
Your Price$12.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Oversized, 7/16 in Thickness, 1/2 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #01557703
MFR #15515

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.97/each(List $19.45)

Overview

Mfr description
15515 7/16X1/2X12 PLT 6/B RECT KYSTK

Specifications

  • Material
    Steel
  • Type
    Oversized
  • Finish
    Zinc Plated
  • Thickness
    7/16 in
  • Length
    12 in
  • Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text