Motion
15525
Keystock - Oversized, 1/2 in Thickness, 5/8 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #01557704
MFR #15525
Price$29.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Oversized, 1/2 in Thickness, 5/8 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #01557704
MFR #15525

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.25/each

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    1/2 in
  • Width
    5/8 in

Details

  • Finish
    Zinc Plated
  • Material
    Steel
  • Type
    Oversized

Overview

Mfr description
15525 5/8X1/2X12 PLT 6/B RECT KYSTK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought