Motion
15575
Keystock - Oversized, 5/8 in Thickness, 3/4 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #01557706
MFR #15575
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Oversized, 5/8 in Thickness, 3/4 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #01557706
MFR #15575

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    5/8 in
  • Width
    3/4 in

Details

  • Finish
    Zinc Plated
  • Material
    Steel
  • Type
    Oversized

Overview

Mfr description
15575 5/8X3/4X12 PLT 4/B RECT KYSTK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought