Motion
15600
Keystock - Oversized, 5/8 in Thickness, 1 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #01557707
MFR #15600
Price$56.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Oversized, 5/8 in Thickness, 1 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #01557707
MFR #15600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.96/each

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    5/8 in
  • Width
    1 in

Details

  • Finish
    Zinc Plated
  • Material
    Steel
  • Type
    Oversized

Overview

Mfr description
15600 5/8X1X12 PLT 4/B RECT KYSTK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought