1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
15625
Keystock - Oversized, 3/4 in Thickness, 1 in Width, 12 in Length, Steel Material, Zinc Plated Finish
Mi Item #
01557708
MFR #
15625
Price
$40.78
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
PRECISION BRAND PRODUCTS 15625
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
15625
Keystock - Oversized, 3/4 in Thickness, 1 in Width, 12 in Length, Steel Material, Zinc Plated Finish
Mi Item #
01557708
MFR #
15625
Mfr description
15625 3/4X1X12 PLT 4/B RECT KYSTK
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$40
.78
/each
Add to Cart
Specifications
Dimensions
Length
12 in
Thickness
3/4 in
Width
1 in
Details
Finish
Zinc Plated
Material
Steel
Type
Oversized
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items