Motion
16490/16AA12
Roll Shim Stock -
MI ITEM #01557729
MFR #16490/16AA12
Your Price$57.47/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock -
MI ITEM #01557729
MFR #16490/16AA12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.47/pk(List $71.84)

Overview

Mfr description
16490 16AA12 012X12X120 STEEL SHIM

Specifications

  • Shim Stock Type
    Roll
  • Material
    Low Carbon Steel
  • Thickness
    0.0120 in
  • Length
    120 in
  • Width
    12 in
  • Tensile Strength
    80000 psi
  • Weight
    5.35 lbs
  • Grade
    1008-1010
  • Length Tolerance
    +3/-0.250 in
  • Meets/Exceeds
    ASTM-A109, AISI-1008/AISI-1010
  • Rockwell Hardness
    B90
  • Shim Length
    120 in
  • Shim Material
    Steel
  • Shim Temper
    Full Hard
  • Shim Thickness
    0.0120 in
  • Shim Width
    12 in
  • Size
    12 x 120 in
  • Temper
    Full Hard
  • Thickness Tolerance
    +/-0.00075 in
  • Type
    Roll
  • Width Tolerance
    +/-0.010 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text