Motion
16540/16AA15
Roll Shim Stock, Inch, 0.015", 0.381mm, 120", 12", Steel
Mi Item #01557730
MFR #16540/16AA15
Price$63.27/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.015", 0.381mm, 120", 12", Steel
Mi Item #01557730
MFR #16540/16AA15

Mfr description
16540 16AA15 015X12X120 STEEL SHIM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.27/pk

Specifications

Dimensions

  • Length
    120.0000 in
  • Shim Length
    120 in
  • Shim Thickness
    0.0150 in
  • Shim Width
    12 in
  • Size
    12 x 120 in
  • Tensile Strength
    80000 psi
  • Thickness
    0.0150 in
  • Weight
    6.69 lbs
  • Width
    12.0000 in

Details

  • Grade
    1008-1010
  • Length Tolerance
    +3/-0.250 in
  • Material
    Low Carbon Steel
  • Meets/Exceeds
    ASTM-A109, AISI-1008/AISI-1010
  • Rockwell Hardness
    B90
  • Shim Material
    Steel
  • Shim Stock Type
    Roll
  • Shim Temper
    Full Hard
  • Specifications
    Length: 120.0000 in, Material: 1008-1010 Full Hard Steel, Thickness: 0.0150 in, Width: 12.0000 in
  • System of Measurement
    Imperial
  • Temper
    Full Hard
  • Thickness Tolerance
    +/-0.00075 in
  • Type
    Roll
  • Width Tolerance
    +/-0.010 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)