Motion
16570/16AA18
Roll Shim Stock, Inch, 0.018", 0.457mm, 120", 12", Steel
Mi Item #01557731
MFR #16570/16AA18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.018", 0.457mm, 120", 12", Steel
Mi Item #01557731
MFR #16570/16AA18

Mfr description
16570 16AA18 018X12X120 STEEL SHIM
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    120.0000 in
  • Shim Length
    120 in
  • Shim Thickness
    0.0180 in
  • Shim Width
    12 in
  • Size
    12 x 120 in
  • Tensile Strength
    80000 psi
  • Thickness
    0.0180 in
  • Weight
    8.58 lbs
  • Width
    12.0000 in

Details

  • Grade
    1008-1010
  • Length Tolerance
    +3/-0.250 in
  • Material
    Low Carbon Steel
  • Meets/Exceeds
    ASTM-A109, AISI-1008/AISI-1010
  • Rockwell Hardness
    B90
  • Shim Material
    Steel
  • Shim Stock Type
    Roll
  • Shim Temper
    Full Hard
  • Specifications
    Length: 120.0000 in, Material: 1008-1010 Full Hard Steel, Thickness: 0.0180 in, Width: 12.0000 in
  • System of Measurement
    Imperial
  • Temper
    Full Hard
  • Thickness Tolerance
    +/-0.00075 in
  • Type
    Roll
  • Width Tolerance
    +/-0.010 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)