Motion
16640/16AA25
Roll Shim Stock, Inch, 0.025 in, 0.635 mm, 120 in, 12 in, Steel
MI ITEM #01557734
MFR #16640/16AA25
Price$40.29/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.025 in, 0.635 mm, 120 in, 12 in, Steel
MI ITEM #01557734
MFR #16640/16AA25

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$40.29/pk

Specifications

Dimensions

  • Length
    120.0000 in
  • Shim Length
    3048 mm
  • Shim Thickness
    0.0250 in
  • Shim Width
    12 in
  • Size
    12 x 120 in
  • Tensile Strength
    80000 psi
  • Thickness
    0.0250 in, 0.64 mm
  • Weight
    11.25 lbs
  • Width
    12.0000 in

Details

  • Grade
    1008-1010
  • Length Tolerance
    +3/-0.250 in
  • Material
    Steel
  • Rockwell Hardness
    Full Hard
  • Shim Material
    Steel
  • Shim Stock Type
    Roll
  • Shim Temper
    Full Hard
  • Specifications
    Length: 120.0000 in, Material: 1008-1010 Full Hard Steel, Thickness: 0.0250 in, Width: 12.0000 in
  • System of Measurement
    Imperial
  • Temper
    Full Hard
  • Thickness Tolerance
    +/-0.001 in
  • Type
    Roll
  • Width Tolerance
    +/-0.010 in

Overview

Mfr description
16640 16AA25 025X12X120 STEEL SHIM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought