Motion
16255/16AA3
Roll Shim Stock, Inch, 0.003", 0.076mm, 120", 12", Steel
MI ITEM #01557735
MFR #16255/16AA3
Price$45.70/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.003", 0.076mm, 120", 12", Steel
MI ITEM #01557735
MFR #16255/16AA3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$45.70/pk

Specifications

Dimensions

  • Length
    120.0000 in
  • Shim Length
    3048 mm
  • Shim Thickness
    0.0030 in | 0.08 mm
  • Shim Width
    304.80 mm
  • Size
    0.0030 in x 12.0000 in x 120.0000 in, 0.08 mm x 304.80 mm x 3048 mm
  • Thickness
    0.0030 in, 0.08 mm
  • Weight
    1.48 lbs
  • Width
    12.0000 in

Details

  • Grade
    1008-1010
  • Material
    Steel
  • Rockwell Hardness
    Full Hard
  • Shim Material
    Steel
  • Shim Stock Type
    Roll
  • Shim Temper
    Full Hard
  • Specifications
    Length: 120.0000 in, Material: 1008-1010 Full Hard Steel, Thickness: 0.0030 in, Width: 12.0000 in
  • System of Measurement
    Imperial
  • Temper
    Full Hard
  • Type
    Roll

Overview

Mfr description
16255 16AA3 003X12X120 STEEL SHIM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought