Motion
16380/16AA7
Roll Shim Stock, Inch, 0.007", 0.178mm, 120", 12", Steel
Mi Item #01557740
MFR #16380/16AA7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.007", 0.178mm, 120", 12", Steel
Mi Item #01557740
MFR #16380/16AA7

Mfr description
16380 16AA7 007X12X120 STEEL SHIM
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    120.0000 in
  • Shim Length
    3048 mm
  • Shim Thickness
    0.0070 in | 0.18 mm
  • Shim Width
    304.80 mm
  • Size
    0.0070 in x 12.0000 in x 120.0000 in, 0.18 mm x 304.80 mm x 3048 mm
  • Thickness
    0.0070 in, 0.18 mm
  • Weight
    3.05 lbs
  • Width
    12.0000 in

Details

  • Grade
    1008-1010
  • Material
    Steel
  • Shim Material
    Steel
  • Shim Stock Type
    Roll
  • Shim Temper
    Full Hard
  • Specifications
    Length: 120.0000 in, Material: 1008-1010 Full Hard Steel, Thickness: 0.0070 in, Width: 12.0000 in
  • System of Measurement
    Imperial
  • Temper
    Full Hard
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)