Motion
16700/16AJ1
Roll Shim Stock, Inch, 0.001", 0.025mm, 180", 6", Steel
Mi Item #01557745
MFR #16700/16AJ1
Price$48.07/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.001", 0.025mm, 180", 6", Steel
Mi Item #01557745
MFR #16700/16AJ1

Mfr description
16700 16AJ1 001 X 6 X 180 STEEL SHIM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.07/pk

Specifications

Dimensions

  • Length
    180.0000 in
  • Shim Length
    4572 mm
  • Shim Thickness
    0.0010 in | 0.03 mm
  • Shim Width
    152.40 mm
  • Size
    0.0010 in x 6.0000 in x 180.0000 in, 0.03 mm x 152.40 mm x 4572 mm
  • Thickness
    0.0010 in, 0.03 mm
  • Weight
    0.4 lb
  • Width
    6.0000 in

Details

  • Grade
    1008-1010
  • Material
    Steel
  • Rockwell Hardness
    Full Hard
  • Shim Material
    1008-1010 Full Hard Steel
  • Shim Stock Type
    Roll
  • Shim Temper
    Full Hard
  • Specifications
    Length: 180.0000 in, Material: 1008-1010 Full Hard Steel, Thickness: 0.0010 in, Width: 6.0000 in
  • System of Measurement
    Imperial
  • Temper
    Full Hard
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)