1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
16755/16AJ22
16755/16AJ22
MI ITEM #
01557756
MFR #
16755/16AJ22
List Price
$502.27
/pk
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Shim Stock
PRECISION BRAND PRODUCTS 16755/16AJ22
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
16755/16AJ22
16755/16AJ22
MI ITEM #
01557756
MFR #
16755/16AJ22
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$502.27
/pk
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
16755 16AJ22 022 X 6 X 180 STEEL SHIM
Specifications
Shim Stock Type
Roll
Material
Steel
Thickness
0.022 in, 0.559 mm
Length
180 in
Width
6 in
Weight
7.17 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data