1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
16760/16AJ25
16760/16AJ25
MI ITEM #
01557757
MFR #
16760/16AJ25
List Price
$51.21
/pk
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Shim Stock
PRECISION BRAND PRODUCTS 16760/16AJ25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
16760/16AJ25
16760/16AJ25
MI ITEM #
01557757
MFR #
16760/16AJ25
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$51.21
/pk
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
16760 16AJ25 025 X 6 X 180 STEEL SHIM
Specifications
Shim Stock Type
Roll
Material
Steel
Thickness
0.025 in, 0.635 mm
Length
180 in
Width
6 in
Weight
8.41 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data