Motion
16765/16AJ3
Roll Shim Stock, Inch, 0.003", 0.076mm, 180", 6", Steel
Mi Item #01557758
MFR #16765/16AJ3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.003", 0.076mm, 180", 6", Steel
Mi Item #01557758
MFR #16765/16AJ3

Mfr description
16765 16AJ3 003 X 6 X 180 STEEL SHIM
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    180.0000 in
  • Shim Length
    4572 mm
  • Shim Thickness
    0.0030 in | 0.08 mm
  • Shim Width
    152.40 mm
  • Size
    0.0030 in x 6.0000 in x 180.0000 in, 0.08 mm x 152.40 mm x 4572 mm
  • Thickness
    0.0030 in, 0.08 mm
  • Weight
    1.03 lbs
  • Width
    6.0000 in

Details

  • Grade
    1008-1010
  • Material
    Steel
  • Rockwell Hardness
    Full Hard
  • Shim Material
    1008-1010 Full Hard Steel
  • Shim Stock Type
    Roll
  • Shim Temper
    Full Hard
  • Specifications
    Length: 180.0000 in, Material: 1008-1010 Full Hard Steel, Thickness: 0.0030 in, Width: 6.0000 in
  • System of Measurement
    Imperial
  • Temper
    Full Hard
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)