Motion
16775/16AJ31
Roll Shim Stock, Inch, 0.031", 0.787mm, 180", 6", Steel
Mi Item #01557760
MFR #16775/16AJ31
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.031", 0.787mm, 180", 6", Steel
Mi Item #01557760
MFR #16775/16AJ31

Mfr description
16AJ31 031 X 6 X 180 STEEL SHIM
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    180.0000 in
  • Shim Length
    180 in
  • Shim Thickness
    0.0310 in
  • Shim Width
    6 in
  • Size
    6 x 180 in
  • Tensile Strength
    80000 psi
  • Thickness
    0.0310 in
  • Weight
    10.33 lbs
  • Width
    6.0000 in

Details

  • Grade
    1008-1010
  • Length Tolerance
    +3/-0.250 in
  • Material
    Low Carbon Steel
  • Meets/Exceeds
    ASTM-A109, AISI-1008/AISI-1010
  • Rockwell Hardness
    B90
  • Shim Material
    Steel
  • Shim Stock Type
    Roll
  • Shim Temper
    Full Hard
  • Specifications
    Length: 180.0000 in, Material: 1008-1010 Full Hard Steel, Thickness: 0.0310 in, Width: 6.0000 in
  • System of Measurement
    Imperial
  • Temper
    Full Hard
  • Thickness Tolerance
    +/-0.0015 in
  • Type
    Roll
  • Width Tolerance
    +/-0.005 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)