Motion
16780/16AJ4
Roll Shim Stock, Inch, 0.004", 0.102mm, 180", 6", Steel
MI ITEM #01557761
MFR #16780/16AJ4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.004", 0.102mm, 180", 6", Steel
MI ITEM #01557761
MFR #16780/16AJ4

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    180.0000 in
  • Shim Length
    4572 mm
  • Shim Thickness
    0.0040 in | 0.10 mm
  • Shim Width
    152.40 mm
  • Size
    0.0040 in x 6.0000 in x 180.0000 in, 0.10 mm x 152.40 mm x 4572 mm
  • Thickness
    0.0040 in, 0.10 mm
  • Weight
    1.31 lbs
  • Width
    6.0000 in

Details

  • Grade
    1008-1010
  • Material
    Steel
  • Rockwell Hardness
    Full Hard
  • Shim Material
    1008-1010 Full Hard Steel
  • Shim Stock Type
    Roll
  • Shim Temper
    Full Hard
  • Specifications
    Length: 180.0000 in, Material: 1008-1010 Full Hard Steel, Thickness: 0.0040 in, Width: 6.0000 in
  • System of Measurement
    Imperial
  • Temper
    Full Hard
  • Type
    Roll

Overview

Mfr description
16780 16AJ4 004 X 6 X 180 STEEL SHIM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought