Motion
16910/16AN25
Sheet Shim Stock, Inch, 0.025", 0.635mm, 18", 6", Steel
Mi Item #01557779
MFR #16910/16AN25
Price$71.02/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.025", 0.635mm, 18", 6", Steel
Mi Item #01557779
MFR #16910/16AN25

Mfr description
16910 16AN25 025X6X18 STEEL SHIM-10/P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.02/pk

Specifications

Dimensions

  • Length
    18.0000 in
  • Shim Length
    457.20 mm
  • Shim Thickness
    0.0250 in | 0.64 mm
  • Shim Width
    152.40 mm
  • Size
    0.0250 in x 6.0000 in x 18.0000 in, 0.64 mm x 152.40 mm x 457.20 mm
  • Thickness
    0.0250 in, 0.64 mm
  • Weight
    8 lbs
  • Width
    6.0000 in

Details

  • Grade
    1008-1010
  • Material
    Steel
  • Package Quantity
    10
  • Rockwell Hardness
    Full Hard
  • Shim Material
    Steel
  • Shim Stock Type
    Sheet
  • Shim Temper
    Full Hard
  • Specifications
    Length: 18.0000 in, Material: 1008-1010 Full Hard Steel, Thickness: 0.0250 in, Width: 6.0000 in
  • System of Measurement
    Imperial
  • Temper
    Full Hard
  • Type
    Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)