Motion
16585/16AY20
Sheet Shim Stock, Inch, 0.02", 0.508mm, 25", 6", Steel
MI ITEM #01557791
MFR #16585/16AY20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.02", 0.508mm, 25", 6", Steel
MI ITEM #01557791
MFR #16585/16AY20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    25.0000 in
  • Shim Length
    635 mm
  • Shim Thickness
    0.0200 in | 0.51 mm
  • Shim Width
    152.40 mm
  • Size
    0.0200 in x 6.0000 in x 25.0000 in, 0.51 mm x 152.40 mm x 635 mm
  • Thickness
    0.0200 in, 0.51 mm
  • Weight
    2.15 lbs
  • Width
    6.0000 in

Details

  • Grade
    1008-1010
  • Material
    Steel
  • Package Quantity
    2
  • Rockwell Hardness
    Full Hard
  • Shim Material
    1008-1010 Full Hard Steel
  • Shim Stock Type
    Sheet
  • Shim Temper
    Full Hard
  • Specifications
    Length: 25.0000 in, Material: 1008-1010 Full Hard Steel, Thickness: 0.0200 in, Width: 6.0000 in
  • System of Measurement
    Imperial
  • Temper
    Full Hard
  • Type
    Sheet

Overview

Mfr description
16585 16AY20 .020X6X25 STEEL SHIM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought