Motion
16655/16AY31
Sheet Shim Stock, Inch, 0.031", 0.787mm, 25", 6", Steel
MI ITEM #01557793
MFR #16655/16AY31
Price$23.05/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.031", 0.787mm, 25", 6", Steel
MI ITEM #01557793
MFR #16655/16AY31

Mfr description
16655 16AY31 031X6X25 STEEL SHIM
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.05/pk

Specifications

Dimensions

  • Length
    25.0000 in
  • Shim Length
    25 in
  • Shim Thickness
    0.0310 in
  • Shim Width
    6 in
  • Size
    6 x 25 in
  • Tensile Strength
    80000 psi
  • Thickness
    0.0310 in
  • Weight
    3.09 lbs
  • Width
    6.0000 in

Details

  • Grade
    1008-1010
  • Length Tolerance
    +0.125 in
  • Material
    Low Carbon Steel
  • Meets/Exceeds
    ASTM A109, AISI 1008-1010
  • Package Quantity
    2
  • Rockwell Hardness
    B90-100
  • Shim Material
    Steel
  • Shim Stock Type
    Sheet
  • Shim Temper
    Full Hard
  • Specifications
    Length: 25.0000 in, Material: 1008-1010 Full Hard Steel, Thickness: 0.0310 in, Width: 6.0000 in
  • System of Measurement
    Imperial
  • Temper
    Full Hard
  • Thickness Tolerance
    +/-0.0015 in
  • Type
    Sheet
  • Width Tolerance
    +/-0.005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)