Motion
16950/16AZ12
16950/16AZ12
Mi Item #01557794
MFR #16950/16AZ12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16950/16AZ12
Mi Item #01557794
MFR #16950/16AZ12

Mfr description
16950 16AZ12 6 X 18 ASST STEEL SHIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    (1) 0.001 in, (1) 0.0015 in, (1) 0.002 in, (1) 0.003 in, (1) 0.004 in, (1) 0.005 in, (1) 0.006 in, (1) 0.007 in, (1) 0.008 in, (1) 0.01 in, (1) 0.012 in, (1) 0.015 in

Details

  • Material
    Steel
  • Number Of Pieces
    12
  • Shim Type
    Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)