Overview
Mfr description
16955 16AZ15 6 X 18 ASST STEEL SHIM
Specifications
- Shim TypeSheet
- Number Of Pieces15
- MaterialSteel
- Contents(1) 0.001 in, (1) 0.0015 in, (1) 0.002 in, (1) 0.003 in, (1) 0.004 in, (1) 0.005 in, (1) 0.006 in, (1) 0.007 in, (1) 0.008 in, (1) 0.01 in, (1) 0.012 in, (1) 0.015 in, (1) 0.02 in, (1) 0.025 in, (1) 0.031 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data