1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
16215/16A2X
16215/16A2X
MI ITEM #
01557805
MFR #
16215/16A2X
Your Price
$29.53
/pk
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Shim Stock
PRECISION BRAND PRODUCTS 16215/16A2X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
16215/16A2X
16215/16A2X
MI ITEM #
01557805
MFR #
16215/16A2X
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$29.53
/pk
(List
$36.92
)
Qty
Add to Cart
Overview
Mfr description
16215 16A2X 0025X6X100 STEEL SHIM
Specifications
Shim Stock Type
Roll
Material
Steel
Thickness
0.0025 in, 0.064 mm
Length
100 in
Width
6 in
Weight
0.43 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data