Motion
16660/16A31
Roll Shim Stock, Inch, 0.031", 0.787mm, 100", 6", Steel
MI ITEM #01557811
MFR #16660/16A31
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.031", 0.787mm, 100", 6", Steel
MI ITEM #01557811
MFR #16660/16A31

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    100.0000 in
  • Shim Length
    2540 mm
  • Shim Thickness
    0.0310 in | 0.79 mm
  • Shim Width
    152.40 mm
  • Size
    0.0310 in x 6.0000 in x 100.0000 in, 0.79 mm x 152.40 mm x 2540 mm
  • Thickness
    0.0310 in, 0.79 mm
  • Weight
    6.58 lbs
  • Width
    6.0000 in

Details

  • Grade
    1008-1010
  • Material
    Steel
  • Rockwell Hardness
    Full Hard
  • Shim Material
    1008-1010 Full Hard Steel
  • Shim Stock Type
    Roll
  • Shim Temper
    Full Hard
  • Specifications
    Length: 100.0000 in, Material: 1008-1010 Full Hard Steel, Thickness: 0.0310 in, Width: 6.0000 in
  • System of Measurement
    Imperial
  • Temper
    Full Hard
  • Type
    Roll

Overview

Mfr description
16660 16A31 031X6X100 STEEL SHIM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought