Motion
16979
Roll Shim Stock, Metric, 0.65mm, 2.5m, 150mm, Steel
Mi Item #01557842
MFR #16979
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Metric, 0.65mm, 2.5m, 150mm, Steel
Mi Item #01557842
MFR #16979

Mfr description
16979 .65MM X 150MM X 2.5M STEEL SHM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    98.4250 in
  • Shim Length
    2.50m
  • Shim Thickness
    0.0256 in
  • Shim Width
    150.00mm
  • Size
    150 mm x 2.5M
  • Tensile Strength
    80000 psi
  • Thickness
    0.0256 in
  • Weight
    5.04 lbs
  • Width
    6.0000 in

Details

  • Grade
    1008-1010
  • Length Tolerance
    +3/-0.250 in
  • Material
    Low Carbon Steel
  • Meets/Exceeds
    ASTM-A109, AISI-1008/AISI-1010
  • Rockwell Hardness
    B90
  • Shim Material
    Steel
  • Shim Stock Type
    Roll
  • Shim Temper
    Full Hard
  • Specifications
    Length: 2.5 m, Material: 1008-1010 Full Hard Steel, Thickness: 0.65 mm, Width: 150 mm
  • System of Measurement
    Metric
  • Temper
    Full Hard
  • Thickness Tolerance
    +/-0.041 mm
  • Type
    Roll
  • Width Tolerance
    +/-2.5 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)