Motion
17730/17SJ20
Roll Shim Stock, Inch, 0.02", 0.508mm, 180", 6", Brass
Mi Item #01557867
MFR #17730/17SJ20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.02", 0.508mm, 180", 6", Brass
Mi Item #01557867
MFR #17730/17SJ20

Mfr description
17730 17SJ20 020 X 6 X 180 BRASS SHIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    180.0000 in
  • Shim Length
    4572 mm
  • Shim Thickness
    0.0200 in | 0.51 mm
  • Shim Width
    152.40 mm
  • Size
    0.0200 in x 6.0000 in x 180.0000 in, 0.51 mm x 152.40 mm x 4572 mm
  • Thickness
    0.0200 in, 0.51 mm
  • Weight
    7.14 lbs
  • Width
    6.0000 in

Details

  • Grade
    260
  • Material
    Brass
  • Rockwell Hardness
    Half Hard
  • Shim Material
    Brass
  • Shim Stock Type
    Roll
  • Shim Temper
    Half Hard
  • Specifications
    Length: 180.0000 in, Material: 260 Half Hard Brass, Thickness: 0.0200 in, Width: 6.0000 in
  • System of Measurement
    Imperial
  • Temper
    Half Hard
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)