1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
17760/17SJ6
17760/17SJ6
MI ITEM #
01557873
MFR #
17760/17SJ6
List Price
$88.17
/pk
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Shim Stock
PRECISION BRAND PRODUCTS 17760/17SJ6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
17760/17SJ6
17760/17SJ6
MI ITEM #
01557873
MFR #
17760/17SJ6
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$88.17
/pk
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
17760 17SJ6 006 X 6 X 180 BRASS SHIM
Specifications
Shim Stock Type
Roll
Material
Brass
Thickness
0.006 in, 0.152 mm
Length
180 in
Width
6 in
Weight
2.09 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data