Motion
17870/17SN10
17870/17SN10
MI ITEM #01557879
MFR #17870/17SN10
Your Price$104.80/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
17870/17SN10
MI ITEM #01557879
MFR #17870/17SN10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$104.80/pk(List $131.00)

Overview

Mfr description
17870 17SN10 010X6X18 BRASS SHIM 10/P

Specifications

  • Shim Stock Type
    Sheet
  • Material
    Brass
  • Thickness
    0.01 in, 0.254 mm
  • Length
    18 in
  • Width
    6 in
  • Weight
    3.63 lbs
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text