Motion
17845/17SN5
Sheet Shim Stock, Inch, 0.005", 0.127mm, 18", 6", Brass
Mi Item #01557888
MFR #17845/17SN5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.005", 0.127mm, 18", 6", Brass
Mi Item #01557888
MFR #17845/17SN5

Mfr description
17845 17SN5 005X6X18 BRASS SHIM 10/P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    18.0000 in
  • Shim Length
    457.20 mm
  • Shim Thickness
    0.0050 in | 0.13 mm
  • Shim Width
    152.40 mm
  • Size
    0.0050 in x 6.0000 in x 18.0000 in, 0.13 mm x 152.40 mm x 457.20 mm
  • Thickness
    0.0050 in, 0.13 mm
  • Weight
    2 lbs
  • Width
    6.0000 in

Details

  • Grade
    260
  • Material
    Brass
  • Package Quantity
    10
  • Rockwell Hardness
    Half Hard
  • Shim Material
    Brass
  • Shim Stock Type
    Sheet
  • Shim Temper
    Half Hard
  • Specifications
    Length: 18.0000 in, Material: 260 Half Hard Brass, Thickness: 0.0050 in, Width: 6.0000 in
  • System of Measurement
    Imperial
  • Temper
    Half Hard
  • Type
    Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)