1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
17428/17SS20
17428/17SS20
MI ITEM #
01557898
MFR #
17428/17SS20
Your Price
$310.70
/pk
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Shim Stock
PRECISION BRAND PRODUCTS 17428/17SS20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
17428/17SS20
17428/17SS20
MI ITEM #
01557898
MFR #
17428/17SS20
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$310.70
/pk
(List
$388.37
)
Qty
Add to Cart
Overview
Mfr description
17428 17SS20 020X12X120 BRASS SHIM
Specifications
Shim Stock Type
Roll
Material
Brass
Thickness
0.02 in, 0.508 mm
Length
120 in
Width
12 in
Weight
9.83 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data