Motion
17380/17SS8
Roll Shim Stock, Inch, 0.008 in, 0.203 mm, 120 in, 12 in, Brass
Mi Item #01557903
MFR #17380/17SS8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.008 in, 0.203 mm, 120 in, 12 in, Brass
Mi Item #01557903
MFR #17380/17SS8

Mfr description
17380 17SS8 008X12X120 BRASS SHIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    120.0000 in
  • Shim Length
    3048 mm
  • Shim Thickness
    0.0080 in
  • Shim Width
    12 in
  • Size
    12 x 120 in
  • Tensile Strength
    57000 psi
  • Thickness
    0.0080 in, 0.20 mm
  • Weight
    3.93 lbs
  • Width
    12.0000 in

Details

  • Grade
    260
  • Length Tolerance
    +3/-0.125 in
  • Material
    Brass
  • Shim Material
    Brass
  • Shim Stock Type
    Roll
  • Shim Temper
    Half Hard
  • Specifications
    Length: 120.0000 in, Material: 260 Half Hard Brass, Thickness: 0.0080 in, Width: 12.0000 in
  • System of Measurement
    Imperial
  • Temper
    Half Hard
  • Thickness Tolerance
    +/-0.0010 in
  • Type
    Roll
  • Width Tolerance
    +/-0.008 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)