Motion
17630/17SX5
Roll Shim Stock, Inch, 0.005", 0.127mm, 60", 6", Brass
MI ITEM #01557915
MFR #17630/17SX5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.005", 0.127mm, 60", 6", Brass
MI ITEM #01557915
MFR #17630/17SX5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60.0000 in
  • Shim Length
    1524 mm
  • Shim Thickness
    0.0050 in | 0.13 mm
  • Shim Width
    152.40 mm
  • Size
    0.0050 in x 6.0000 in x 60.0000 in, 0.13 mm x 152.40 mm x 1524 mm
  • Thickness
    0.0050 in, 0.13 mm
  • Weight
    0.55 lb
  • Width
    6.0000 in

Details

  • Grade
    260
  • Material
    Brass
  • Shim Material
    Brass
  • Shim Stock Type
    Roll
  • Shim Temper
    Half Hard
  • Specifications
    Length: 60.0000 in, Material: 260 Half Hard Brass, Thickness: 0.0050 in, Width: 6.0000 in
  • System of Measurement
    Imperial
  • Temper
    Half Hard
  • Type
    Roll

Overview

Mfr description
17630 17SX5 005X6X60 BRASS SHIM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought