Motion
17640/17SX7
Roll Shim Stock, Inch, 0.007", 0.178mm, 60", 6", Brass
Mi Item #01557917
MFR #17640/17SX7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.007", 0.178mm, 60", 6", Brass
Mi Item #01557917
MFR #17640/17SX7

Mfr description
17640 17SX7 007X6X60 BRASS SHIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60.0000 in
  • Shim Length
    1524 mm
  • Shim Thickness
    0.0070 in | 0.18 mm
  • Shim Width
    152.40 mm
  • Size
    0.0070 in x 6.0000 in x 60.0000 in, 0.18 mm x 152.40 mm x 1524 mm
  • Thickness
    0.0070 in, 0.18 mm
  • Weight
    0.77 lb
  • Width
    6.0000 in

Details

  • Grade
    260
  • Material
    Brass
  • Shim Material
    Brass
  • Shim Stock Type
    Roll
  • Shim Temper
    Half Hard
  • Specifications
    Length: 60.0000 in, Material: 260 Half Hard Brass, Thickness: 0.0070 in, Width: 6.0000 in
  • System of Measurement
    Imperial
  • Temper
    Half Hard
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)