1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
17440/17SY12
17440/17SY12
MI ITEM #
01557920
MFR #
17440/17SY12
Your Price
$36.66
/pk
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Shim Stock
PRECISION BRAND PRODUCTS 17440/17SY12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
17440/17SY12
17440/17SY12
MI ITEM #
01557920
MFR #
17440/17SY12
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$36.66
/pk
(List
$45.83
)
Qty
Add to Cart
Overview
Mfr description
17440 17SY12 012X6X25 BRASS SHIM
Specifications
Shim Stock Type
Sheet
Material
Brass
Thickness
0.012 in, 0.305 mm
Length
25 in
Weight
1.54 lbs
Package Quantity
2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data