Motion
17470/17SY15
Sheet Shim Stock, Inch, 0.015 in, 0.381 mm, 25 in, 6 in, Brass
Mi Item #01557921
MFR #17470/17SY15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Shim Stock, Inch, 0.015 in, 0.381 mm, 25 in, 6 in, Brass
Mi Item #01557921
MFR #17470/17SY15

Mfr description
17470 17SY15 015X6X25 BRASS SHIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    25.0000 in
  • Shim Length
    635 mm
  • Shim Thickness
    0.0150 in
  • Shim Width
    6 in
  • Size
    6 x 25 in
  • Tensile Strength
    57000 psi
  • Thickness
    0.0150 in, 0.38 mm
  • Weight
    1.84 lbs
  • Width
    6.0000 in

Details

  • Grade
    260
  • Length Tolerance
    +0.125 in
  • Material
    Brass
  • Package Quantity
    2
  • Shim Material
    Brass
  • Shim Stock Type
    Sheet
  • Shim Temper
    Half Hard
  • Specifications
    Length: 25.0000 in, Material: 260 Half Hard Brass, Thickness: 0.0150 in, Width: 6.0000 in
  • System of Measurement
    Imperial
  • Temper
    Half Hard
  • Thickness Tolerance
    +/-0.0010 in
  • Type
    Sheet
  • Width Tolerance
    +/-0.008 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)