1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
17490/17SY20
17490/17SY20
MI ITEM #
01557922
MFR #
17490/17SY20
Your Price
$47.85
/pk
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Shim Stock
PRECISION BRAND PRODUCTS 17490/17SY20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
17490/17SY20
17490/17SY20
MI ITEM #
01557922
MFR #
17490/17SY20
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$47.85
/pk
(List
$59.82
)
Qty
Add to Cart
Overview
Mfr description
17490 17SY20 020X6X25 BRASS SHIM
Specifications
Shim Stock Type
Sheet
Material
Brass
Thickness
0.02 in, 0.508 mm
Length
25 in
Width
6 in
Weight
2.26 lbs
Package Quantity
2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data