1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
17160/17S1X
17160/17S1X
MI ITEM #
01557928
MFR #
17160/17S1X
Your Price
$32.82
/pk
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Shim Stock
PRECISION BRAND PRODUCTS 17160/17S1X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
17160/17S1X
17160/17S1X
MI ITEM #
01557928
MFR #
17160/17S1X
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$32.82
/pk
(List
$36.44
)
Qty
Add to Cart
Overview
Mfr description
17160 17S1X 0015X6X100 BRASS SHIM
Specifications
Shim Stock Type
Roll
Material
Brass
Thickness
0.0015 in, 0.038 mm
Length
100 in
Width
6 in
Weight
0.38 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data