Motion
17415/17S10
Roll Shim Stock, Inch, 0.01", 0.254mm, 100", 6", Brass
MI ITEM #01557929
MFR #17415/17S10
Price$55.75/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.01", 0.254mm, 100", 6", Brass
MI ITEM #01557929
MFR #17415/17S10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$55.75/pk

Specifications

Dimensions

  • Length
    100.0000 in
  • Shim Length
    2540 mm
  • Shim Thickness
    0.0100 in | 0.25 mm
  • Shim Width
    152.40 mm
  • Size
    0.0100 in x 6.0000 in x 100.0000 in, 0.25 mm x 152.40 mm x 2540 mm
  • Thickness
    0.0100 in, 0.25 mm
  • Weight
    1.96 lbs
  • Width
    6.0000 in

Details

  • Grade
    260
  • Material
    Brass
  • Shim Material
    Brass
  • Shim Stock Type
    Roll
  • Shim Temper
    Half Hard
  • Specifications
    Length: 100.0000 in, Material: Brass, Thickness: 0.0100 in, Width: 6.0000 in
  • System of Measurement
    Imperial
  • Temper
    Half Hard
  • Type
    Roll

Overview

Mfr description
17415 17S10 010X6X100 BRASS SHIM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought