1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
17477/17S18
17477/17S18
MI ITEM #
01557932
MFR #
17477/17S18
List Price
$126.15
/pk
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Shim Stock
PRECISION BRAND PRODUCTS 17477/17S18
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
17477/17S18
17477/17S18
MI ITEM #
01557932
MFR #
17477/17S18
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$126.15
/pk
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
17477 17S18 018X6X100 BRASS SHIM
Specifications
Shim Stock Type
Roll
Material
Brass
Thickness
0.018 in, 0.457 mm
Length
100 in
Width
6 in
Weight
3.6 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data