Motion
17195/17S2
Roll Shim Stock, Inch, 0.002", 0.051mm, 100", 6", Brass
Mi Item #01557933
MFR #17195/17S2
Price$36.37/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.002", 0.051mm, 100", 6", Brass
Mi Item #01557933
MFR #17195/17S2

Mfr description
17195 17S2 002X6X100 BRASS SHIM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.37/pk

Specifications

Dimensions

  • Length
    100.0000 in
  • Shim Length
    2540 mm
  • Shim Thickness
    0.0020 in | 0.05 mm
  • Shim Width
    152.40 mm
  • Size
    0.0020 in x 6.0000 in x 100.0000 in, 0.05 mm x 152.40 mm x 2540 mm
  • Thickness
    0.0020 in, 0.05 mm
  • Weight
    0.46 lb
  • Width
    6.0000 in

Details

  • Grade
    260
  • Material
    Brass
  • Shim Material
    Brass
  • Shim Stock Type
    Roll
  • Shim Temper
    Half Hard
  • Specifications
    Length: 100.0000 in, Material: 260 Half Hard Brass, Thickness: 0.0020 in, Width: 6.0000 in
  • System of Measurement
    Imperial
  • Temper
    Half Hard
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)