Motion
17305/17S5
Roll Shim Stock, Inch, 0.005", 0.127mm, 100", 6", Brass
MI ITEM #01557939
MFR #17305/17S5
Price$42.26/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.005", 0.127mm, 100", 6", Brass
MI ITEM #01557939
MFR #17305/17S5

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$42.26/pk

Specifications

Dimensions

  • Length
    100.0000 in
  • Shim Length
    2540 mm
  • Shim Thickness
    0.0050 in | 0.13 mm
  • Shim Width
    152.40 mm
  • Size
    0.0050 in x 6.0000 in x 100.0000 in, 0.13 mm x 152.40 mm x 2540 mm
  • Thickness
    0.0050 in, 0.13 mm
  • Weight
    1.03 lbs
  • Width
    6.0000 in

Details

  • Grade
    260
  • Material
    Brass
  • Shim Material
    Brass
  • Shim Stock Type
    Roll
  • Shim Temper
    Half Hard
  • Specifications
    Length: 100.0000 in, Material: 260 Half Hard Brass, Thickness: 0.0050 in, Width: 6.0000 in
  • System of Measurement
    Imperial
  • Temper
    Half Hard
  • Type
    Roll

Overview

Mfr description
17305 17S5 005X6X100 BRASS SHIM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought