Motion
17330/17S6
Roll Shim Stock, Inch, 0.006", 0.152mm, 100", 6", Brass
MI ITEM #01557940
MFR #17330/17S6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Shim Stock, Inch, 0.006", 0.152mm, 100", 6", Brass
MI ITEM #01557940
MFR #17330/17S6

Mfr description
17330 17S6 006X6X100 BRASS SHIM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    100.0000 in
  • Shim Length
    2540 mm
  • Shim Thickness
    0.0060 in | 0.15 mm
  • Shim Width
    152.40 mm
  • Size
    0.0060 in x 6.0000 in x 100.0000 in, 0.15 mm x 152.40 mm x 2540 mm
  • Thickness
    0.0060 in, 0.15 mm
  • Weight
    1.21 lbs
  • Width
    6.0000 in

Details

  • Grade
    260
  • Material
    Brass
  • Shim Material
    Brass
  • Shim Stock Type
    Roll
  • Shim Temper
    Half Hard
  • Specifications
    Length: 100.0000 in, Material: 260 Half Hard Brass, Thickness: 0.0060 in, Width: 6.0000 in
  • System of Measurement
    Imperial
  • Temper
    Half Hard
  • Type
    Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)