1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
17370/17S8
17370/17S8
MI ITEM #
01557942
MFR #
17370/17S8
Your Price
$47.00
/pk
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Shim Stock
PRECISION BRAND PRODUCTS 17370/17S8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
17370/17S8
17370/17S8
MI ITEM #
01557942
MFR #
17370/17S8
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$47.00
/pk
(List
$48.18
)
Qty
Add to Cart
Overview
Mfr description
17370 17S8 008X6X100 BRASS SHIM
Specifications
Shim Stock Type
Roll
Material
Brass
Thickness
0.008 in, 0.203 mm
Length
100 in
Width
6 in
Weight
1.57 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data